Drum Sampler, HDPE, Dynalon
HDPE, 100 ml, 3'
Catalog # 76210-700
Supplier: Dynalon
Supplier #: 114505-0100
Jump to:
Product Details & Documents
Designed for easy, effective sampling of 55 gallon drums or vessels with openings as small as 2" I.D.
- Manufactured from chemically resistant HDPE
- Perfect for corrosive environments and for hard to reach places
The included plastic bottle easily passes through the drum opening for quick filling. The included bottle screws into the end of the handle and is filled via four 5mm diameter ports (2 allowing liquid to enter and 2 allowing air to escape). The handle prevents dropping of plastic drum sampler into the opening of the drum. All rods are 1.25" O.D.
Packaging: Two-piece handle for UPS shipment.
Specifications
- Capacity:100 ml
- Material:HDPE
- Handle length:3'



