Order Entry
Canada
Orders LinkContactUsLinkComponent
MX300 Protective Eyewear, HexArmor

MX300 Protective Eyewear, HexArmor

Protective eyewear MX300, Anti-fog, scratch-resistant/hardcoat (TruShield®), Gray 23%
Catalog # 76207-788
Supplier:   HexArmor
Supplier #:  11-13003-02
MX300 Protective Eyewear, HexArmor
Catalog # 76207-788
Supplier:  HexArmor
MX300 Protective Eyewear, HexArmor
MX300 Protective Eyewear, HexArmor

Protective eyewear MX300, Anti-fog, scratch-resistant/hardcoat (TruShield®), Gray 23%

Price
$45.38
Log in for availability
Each
Product Details & Documents

Safety eyewear should never be treated as one size fits all. Simply wearing any generic pair of safety eyewear isn’t enough to protect the eyes.

  • Modern wraparound style offers wide field of vision
  • LTX™ Lens technology for premium optical clarity
  • Dual-injection soft-grip side arms for slip-free, stable fit
  • Innovative brow guard provides additional protection from flying particles, dirt, or dust
  • Soft nose piece for comfortable yet durable fit
  • Integrated channel for eye ventilation
  • Metal-free hinge design with 100% UV protection

The MX300 with permanent anti-fog coatings. Featuring a modern wraparound lens design and an integrated soft brow guard and nose piece for ultimate protection and wearability.

Although it may decrease the possibility of injury, poorly or incorrectly fitting eyewear will put users at a higher risk for injury. HexArmor’s German-engineered dual-injection mold technology, allows the combination of soft and hard components into flex frames, making them comfortable and durable, yet highly adaptive.

They fit to most face widths or shapes, making wearability, protection, and compliance an easier endeavor.

Certifications: Meets Standards ANSI Z87.1.2015, CE EN 166.

Specifications
  • Description:
    Protective eyewear MX300
  • Lens coating:
    Anti-fog, scratch-resistant/hardcoat (TruShield®)
  • Lens tint:
    Gray 23%