VWR® Traceable® Timer with Auto Shutoff
Product Details & Documents
With a modern design, polished metal case and rubberized backing, this single-channel timer is an attractive addition to any lab.
- Auto shut-off
- Timer automatically shuts off after 2 minutes of inactivity to conserve battery power
Use fast-forward function to quickly set the countdown time. Set any countdown time from 99 minutes, 59 seconds to 1 second with an accuracy of 0.01%. Additional features include Automatic-Bounceback™ Memory for repetitive timing, stopwatch, and non-skid backing. Large sized keys and 1-inch sized display make it easy to set time and read from across the lab. Small size allows the timer to easily be carried on hand or be moved to a variety of locations as needed.
Automatic-Bounceback™ Memory returns to previously programmed setting at the touch of a key. Memory must be reset manually, even when turned off the timer will retain the programmed timing interval. Memory is even retained after auto shut-off of the device.
: CE marked. RoHS compliant. Traceable to NIST for accuracy. Individually-numbered Traceable® Certificate which assures accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.
Documents
VWR Traceable Timers
Promotion Material
Specifications
- Resolution:1 s
- W×H×D:2⅝×2½×1¹⁄₁₆"
- Accuracy:±0.01%
- Timer:99 min, 59 s



