Quality Corks, XX
XX Quality Corks, Size 2
Catalog # 470235-742
Supplier: GSC International
Supplier #: CS-2-100-10
Jump to:
Product Details & Documents
Size Top Diameter Bottom Diameter
Size 1 11.1 mm 8.3 mm
Size 2 12.7 mm 9.5 mm
Size 3 14.2 mm 10.7 mm
Size 4 15.8 mm 11.9 mm
Size 6 19.0 mm 14.6 mm
Size 20 41.2 mm 34.0 mm
- Size 2 - sold in a case; 10 packs of 100
- Size 3 - sold in a case; 10 packs of 100
- Size 4 - sold in a case; 10 packs of 100
- Size 20 - sold in a pack of 10
- The natural cork is safe for use with food products
Get the perfect fit with our lab-grade cork stoppers. These stoppers ensure a secure, leak-proof seal every time. Crafted from natural cork, these stoppers are safe for use with food products, making them a reliable choice for all your storage needs.
Specifications
- Description:XX Quality Corks, Size 2
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



