Order Entry
Canada
Orders LinkContactUsLinkComponent
Ultra Flex Support System

Ultra Flex Support System

Ultra Flex 12 with Bench Clamp, 12"
Catalog # 470235-408
Supplier:   OHAUS CORP.
Supplier #:  30400012
Ultra Flex Support System
Catalog # 470235-408
Supplier:  OHAUS CORP.
Ultra Flex Support System
Ultra Flex Support System

Ultra Flex 12 with Bench Clamp, 12"

Price
$607.30
Log in for availability
Each
Product Details & Documents

Provides Secure Support for Holding Glassware at Elevated Positions.

  • Choose the configuration that best suits your application
  • Flexible and easy to apply to your specific needs

Ultra Flex Support Systems have unique flexible arms that are extremely versatile and can be placed in virtually any position or angle. Ultra Flex comes in three different systems; base plate, lab-frame connector; and bench clamp. Each system includes a 2-Prong Clamp Head, 3-Prong Clamp Head, Spring Clamp Head, nickel-plated flex arm in 305 mm (12") or 457 mm (18") length, and utility wrench. 2-prong and 3-prong clamp heads also supplied with non-slip vinyl sleeves and, for temperatures above 100 °C, fiberglass covers. The Base Plate is constructed of all metal and designed with a stable, painted steel base plate with chemical resistant black finish that fits easily on bench tops or in fume hoods. Base Plate measures 127 x 127 x 12.7 mm (5 x 5 x 0.5"). The Lab-Frame Connector securely attaches to support stands, lab-frames; or any support rod up to 19 mm (0.75") diameter. The Bench Clamp easily attaches to the side of your lab bench or counter top, which help utilize more space in your lab. Bench clamp is constructed of aluminum.

Specifications
  • Description:
    Ultra Flex 12 with Bench Clamp
  • Size:
    12"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.