Order Entry
Canada
Orders LinkContactUsLinkComponent
Packaging Buckets, Burkle | Avantor

Packaging Buckets, Burkle

PP packaging bucket, 1 L (0.26 gal.), 132 mm (5.20"), 131 mm (5.2") with cap
Catalog # 76193-594
Supplier:   BURKLE INC
Fournisseur #:  2327-0001
Packaging Buckets, Burkle
Catalog # 76193-594
Supplier:  BURKLE INC
Packaging Buckets, Burkle
Packaging Buckets, Burkle

PP packaging bucket, 1 L (0.26 gal.), 132 mm (5.20"), 131 mm (5.2") with cap

Price
$5.60
Log in for availability
Each
Product Details & Documents

Packaging buckets for transport, packaging, and storing of various materials

  • Polypropylene, white finish

  • Air-tight closure
  • Supplied with lid
  • Autoclavable
  • Also available with advertising print (in large quantities on request)

Suitable for the food or building material industries and non-aggressive chemicals in environmental protection, hospitals, and the household. Buckets are equipped with a strong handle and a quality closure for product safety.

Specifications
  • Capacity:
    1 L (0.26 gal.)
  • Description:
    PP packaging bucket
  • Height:
    131 mm (5.2") with cap
  • Diameter:
    132 mm (5.20")
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.