Order Entry
Canada
Orders LinkContactUsLinkComponent
MicroSampler, Burkle

MicroSampler, Burkle

Fits Tube with 12 mm (0.47") Diameter, 1 ml (0.03 oz.), —, —
Catalog # 76181-226
Supplier:   BURKLE INC
Supplier #:  5307-0110
MicroSampler, Burkle
Catalog # 76181-226
Supplier:  BURKLE INC
MicroSampler, Burkle
MicroSampler, Burkle

Fits Tube with 12 mm (0.47") Diameter, 1 ml (0.03 oz.), —, —

Price
$286.59
Log in for availability
Each
  • Item requires temperature control for storage and delivery with additional fees. It's not eligible for return due to safety and quality concerns. Consider requirements before purchasing.
  • Return Policy
Product Details & Documents

The MicroSampler has been specially designed for the sampling of small quantities of powder.

  • Point sampling
  • Various lengths and volumes are available
  • Tip can be removed for easy cleaning
  • Stainless steel AISI 316L (1.4404)
  • Sterilizable
  • Additional tips are available in different sizes

Volumes of 0.2 mL (0.01 oz.), 0.5 mL (0.02 oz.), 1.0 mL (0.03 oz.), 2.0 mL (0.07 oz.), 5.0 mL (0.17 oz.), and 10 mL (0.34 oz.) can be sampled easily, quickly, and cleanly at different sampling depths from sacks or containers.

The tips of the MicroSampler are interchangeable, allowing tips with different volumes to be used.

To use, simply insert the MicroSampler into powder. At the predetermined point, open the volume tip by pressing the button, allowing the sample to flow in. Close the volume tip once the sample is collected. Pull back the lance, open the volume tip again, and empty the sample for further measurement or analysis.

Ordering information: Lance and head should be ordered separately.

Specifications
  • Ø:
  • Capacity:
    1 ml (0.03 oz.)
  • Description:
    Fits Tube with 12 mm (0.47") Diameter
  • Length:
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.