Computer/Technology Tables, All Welded, Grommet Hole, AmTab
Computer and technology table, all welded, 2 - 3, 29", 48×36"
76179-088
: CTG364
Computer/Technology Tables, All Welded, Grommet Hole, AmTab
76179-088
All-welded computer tables are used every day throughout the world in multi-purpose media and tech environments. High-quality state-of-the-art tables are safe, durable, easy to operate, and a great long-term value. Tables are perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
: LEED 2009 certified, ANSI/BIFMA x7.1 certified, UL certified.
- No. of users:2 - 3
- Description:Computer and technology table, all welded
- Height:29"
- W×D:48×36"
- Cat. No.:76179-088
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health



