Peg Racks for Test Tubes, Globe Scientific
White, 50, 187 x 105 x 70 mm (7.4 x 4 x 2.75")
Catalog # 76170-152
Supplier: Globe Scientific
Supplier #: 456155W
Jump to:
Product Details & Documents
This versatile rack can be used as a tandard test tube rack or even be used as a drying rack for inverted tubes.
- Fully autoclavable
- Manufactured from a durable reinforced polypropylene
- Can be used to dry inverted tubes while minimizing collection of airborne contaminants
The peg design of the rack allows for easy viewing of the tube contents.
Documents
Specifications
- No. of Holes:50
- Color:White
- Dimensions:187 x 105 x 70 mm (7.4 x 4 x 2.75")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



