Specifications
- Clothing Size:One size
- Garment application:Cleanroom
- Color:White
- Description:Sterile sleeves with thumb loop
- Length:49.5 cm (19½")
- Particle shedding (Helmke Drum):Level I
- Bacterial filtration efficiency:0.999
- H₂O vapor transmission rate (avg.):777 g/m²/24 hrs.
- Water resistance:Zero Penetration
Specifications
About this item
VWR® Sterile Sleeves are manufactured from a specially formulated breathable microporous fabric that provides significant fluid and barrier protection. Garments exhibit excellent water vapor transmission to optimize user comfort.
- Excellent breathability and water vapor transmission rate
- Superior fluid and particulate barrier
- Lowest level of particle shedding
- Durable yet soft, cloth-like fabric
- Gamma irradiated to SAL of 10-6
Sleeves feature elastic openings and sonically welded seams. They are available in two versions; with thumb loops or without.
Sleeves are rigorously tested and manufactured in an ISO Certified facility under stringent process controls to ensure that each product meets exacting quality standards and performs to specification. Products are validated through independent lab testing.
They are gamma irradiated to a Sterility Assurance Level (SAL) of 10-6 to address the concern of bio-burden contamination. Manufactured and packaged in an ISO Class 8 (FED-STD-209E Class 100,000/M3.5) cleanroom.