Soil Thermometer
Thermometer, Soil, Stainless Steel, 0...80 °C, 1 °C
Catalog # 470106-367
Supplier: Taylor Precision Products
Supplier #: 5976N
Jump to:
Product Details & Documents
Determine Soil Temperature Quickly.
- Large visible display of optimal growing conditions
- Durable
- Aligned with GLOBE protocols
Use this stainless steel thermometer to test soil temperatures for planting. The dial, which is 6 cm in diameter, records temperatures from 0 to 80 °C and 20 to 180 °F. The 12.5 cm stem is long enough for most planting depths.
Specifications
- Description:Thermometer, Soil, Stainless Steel
- Divisions:1 °C
- Range:0...80 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



