VWR® Basic Industrial Nylon Bouffants
Product Details & Documents
VWR® Basic nylon bouffant caps provide lightweight, breathable head coverage for controlled environments. Made from durable nylon, these caps are designed to minimize contamination by keeping hair securely contained. The non-linting material helps maintain cleanroom integrity, while the elastic closure ensures a comfortable, secure fit for various head sizes.
Durable nylon for long-lasting performance
- Lightweight and breathable material ensures comfort during extended wear
- Non-linting design maintains cleanroom and controlled environment integrity
- Elastic closure provides a secure and comfortable fit for various head sizes
- Latex-free construction is safe for users with latex sensitivities
- Manufactured in ISO-certified facilities for consistent quality
VWR® Basic Nylon Bouffant Caps are designed to provide reliable head coverage in cleanrooms, laboratories, and other controlled environments where contamination control is essential. Made from durable nylon, these caps offer a lightweight and breathable solution that ensures comfort during extended wear. The non-linting material helps maintain the integrity of sensitive environments by minimizing particle generation, making them ideal for applications requiring strict cleanliness standards.
Each cap features an elastic closure that provides a secure and comfortable fit for various head sizes, ensuring convenience and ease of use. Latex-free construction makes these bouffant caps suitable for individuals with latex sensitivities, while their disposable design offers a cost-effective alternative to reusable headwear, reducing laundering requirements and contamination risks. Manufactured in ISO certified facilities and lot controlled for consistent quality, VWR® Basic Nylon Bouffant Caps deliver dependable performance for contamination sensitive operations.
Packaging: Bouffant caps are packaged 1000 per case.
Documents
Specifications
- Ø:53.3 cm (21")
- Color:Blue
- Cat. No.:76076-776
- Cleanroom class:10000/ISO 7
- Garment application:Food|Industrial|Laboratory|Cleanroom
- Gender:Unisex
- Fabric:Nylon
- Particle shedding (Helmke Drum):Level II
- Water resistance:First line barrier
- Weight:10 g/m²
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



