VWR® Security Lock Devices for Freezer Racks
Security Lock Device, Stainless steel, UF-552, 282 - 292 mm, 659 mm, 280 mm
Catalog # 76053-456
Supplier: CRYSTAL TECHNOLOGY & INDUSTRIES
: DP-2711
VWR® Security Lock Devices for Freezer Racks
Catalog # 76053-456
Supplier: CRYSTAL TECHNOLOGY & INDUSTRIES
Jump to:
Product Details & Documents
Security lock devices for upright freezer racks are secured with a lock included.
- Made of high-quality stainless steel
Select your lock device by identifying your specific upright freezer rack and then the security device for your particular freezer rack.
Specifications
- For Use With:UF-552
- Description:Security Lock Device
- Height:282 - 292 mm
- Length:659 mm
- Material:Stainless steel
- Width:280 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



