VWR® Security Lock Devices for Freezer Racks
Security Lock Device, Stainless steel, UFM-2305, 171 - 181 mm, 259 mm, 169 mm
76053-384
: DP-1107
Security lock devices for upright freezer racks are secured with a lock included.
- Made of high-quality stainless steel
Select your lock device by identifying your specific upright freezer rack and then the security device for your particular freezer rack.
- For Use With:UFM-2305
- Description:Security Lock Device
- Height:171 - 181 mm
- Length:259 mm
- Material:Stainless steel
- Width:169 mm



