VWR® Security Lock Devices for Freezer Racks
Security Lock Device, Stainless steel, UFM-1515, 295 - 305 mm, 140 mm, 293 mm
Catalog # 76053-382
Supplier: CRYSTAL TECHNOLOGY & INDUSTRIES
Supplier #: DP-0612
VWR® Security Lock Devices for Freezer Racks
Catalog # 76053-382
Supplier: CRYSTAL TECHNOLOGY & INDUSTRIES
Jump to:
Product Details & Documents
Security lock devices for upright freezer racks are secured with a lock included.
- Made of high-quality stainless steel
Select your lock device by identifying your specific upright freezer rack and then the security device for your particular freezer rack.
Specifications
- For Use With:UFM-1515
- Description:Security Lock Device
- Height:295 - 305 mm
- Length:140 mm
- Material:Stainless steel
- Width:293 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



