VWR® Security Lock Devices for Freezer Racks
Security Lock Device, Stainless steel, UFM-1505, 282 - 292 mm, 120 mm, 280 mm
Catalog # 76052-888
Supplier: CRYSTAL TECHNOLOGY & INDUSTRIES
Fournisseur #: DP-0511
VWR® Security Lock Devices for Freezer Racks
Catalog # 76052-888
Supplier: CRYSTAL TECHNOLOGY & INDUSTRIES
Jump to:
Product Details & Documents
Security lock devices for upright freezer racks are secured with a lock included.
- Made of high-quality stainless steel
Select your lock device by identifying your specific upright freezer rack and then the security device for your particular freezer rack.
Specifications
- For Use With:UFM-1505
- Description:Security Lock Device
- Height:282 - 292 mm
- Length:120 mm
- Material:Stainless steel
- Width:280 mm
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



