VWR® Sliding Tray Racks
Sliding tray freezer rack, 20× 2" boxes, 27¹⁄₁₆", 8⁷⁄₈", 5½"
Catalog # 76051-564
Supplier: VWR International
Jump to:
Product Details & Documents
Sliding tray rack for 2" boxes.
- Stainless steel
- Double welds
- Smoothed edges
- Lifetime warranty
These freezer racks are made to the highest levels of quality with pharmaceutical grade stainless steel, double welds, smoothed edges and an unconditional lifetime warranty.
Specifications
- Depth:27¹⁄₁₆"
- Width:5½"
- Capacity:20× 2" boxes
- Description:Sliding tray freezer rack
- Height:8⁷⁄₈"



