VWR® Eco Racks
Eco freezer rack, 24 (4×6) 2" boxes, 12⅝", 22⅛", 5½"
Catalog # 76051-526
Supplier: VWR International
Jump to:
Product Details & Documents
Eco rack for 2" boxes.
- Stainless steel
- Double welds
- Smoothed edges
- Lifetime warranty
These freezer racks are made to the highest levels of quality with pharmaceutical grade stainless steel, double welds, smoothed edges and an unconditional lifetime warranty.
Specifications
- Width:5½"
- Capacity:24 (4×6) 2" boxes
- Description:Eco freezer rack
- Height:12⅝"
- Length:22⅛"



