VWR® Eco Racks
Eco freezer rack, 16 (4×4) 2" boxes, 8⁷⁄₈", 22⅛", 5½"
Catalog # 76051-522
Supplier: VWR International
Jump to:
Product Details & Documents
Eco rack for 2" boxes.
- Stainless steel
- Double welds
- Smoothed edges
- Lifetime warranty
These freezer racks are made to the highest levels of quality with pharmaceutical grade stainless steel, double welds, smoothed edges and an unconditional lifetime warranty.
Specifications
- Width:5½"
- Capacity:16 (4×4) 2" boxes
- Description:Eco freezer rack
- Height:8⁷⁄₈"
- Length:22⅛"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



