Order Entry
Canada
Orders LinkContactUsLinkComponent
Vornado™ Mini Vortexer

Vornado™ Mini Vortexer

Vornado™ Mini Vortexer, Blue Cup Head, 115 V, 50/60 Hz, 0.7 A, 2800 rpm
Catalog # 470230-480
Supplier:   Ward's
Supplier #:  BV101-B
Vornado™ Mini Vortexer
Catalog # 470230-480
Supplier:  Ward's
Vornado™ Mini Vortexer
Vornado™ Mini Vortexer

Vornado™ Mini Vortexer, Blue Cup Head, 115 V, 50/60 Hz, 0.7 A, 2800 rpm

Price
$390.90
Log in for availability
Each
Product Details & Documents

Powerful vortexing for tubes up to 50 ml.

  • Insta-TouchTM pressure activated operation
  • "Mini" sized, less than 4" wide
  • 2 year warranty

Powerful is the best word to describe this mini vortexer. With a 4 mm orbit and fixed speed of 2800 rpm, the Vornado instantly vortexes even the largest samples, included nearly full 50 ml tubes. Despite its powerful motor, the Vornado has a footprint of less than 4 x 4 inches, allowing it to fit on even the most crowded bench.

Insta-touch operation means that the motor is automatically activated with slight pressure on the center cup head. Operation is smooth, quiet and efficient. When pressure is removed, operation immediately ceases. The Vornado's unique head design prevents liquids from entering the housing, prolonging motor life.

Specifications
  • Description:
    Vornado™ Mini Vortexer, Blue Cup Head
  • Electrical:
    115 V, 50/60 Hz, 0.7 A
  • Speed:
    2800 rpm
  • Cat. No.:
    470230-480
  • Orbit:
    4 mm
  • Dimensions:
    3.7 x 3.9 x 2.6"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.