Macro Flow Through Cells, FireflySci
Flow-Through Cell with Top and Bottom Tubes, 3.30 ml, L×W×H 10.0×10.0×33.0mm, L×W×H 12.5×12.5×45.0 mm, 10 mm, UV Quartz
Catalog # 76016-386
Marketsource
Supplier: FIREFLYSCI, INC.
: 501UV10
Jump to:
Product Details & Documents
Type 501 cuvette is a flow through cell with inlet and outlet tubes on the top and bottom of the cell.
- Highly accurate results, only need to test sample once
- Accuracy and high quality: Firefly cuvettes are made with the best quality quartz and glass material available
- Made by hand, ensuring high quality optical polishing with no defects
- Each cell goes through a vigorous inspection process before leaving our factory
- Fire-fused to ensure that cuvettes are robust and durable
- Available in UV quartz and IR quartz
- Light paths from 5 to 10 mm available
- Two windows optically polished.
- Inlet/outlet tubes: 5O.D.×3I.D.×10L mm
- Tubes are made of quartz
- Flows through with top and bottom tubes
Spectrophotometer cells with macro capacities.
Specifications
- Capacity:3.30 ml
- Description:Flow-Through Cell with Top and Bottom Tubes
- Material:UV Quartz
- Pathlength:10 mm
- External dimensions:L×W×H 12.5×12.5×45.0 mm
- Internal dimensions:L×W×H 10.0×10.0×33.0mm



