Macro Flow Through Cells, FireflySci
Flow-Through Cell with Top and Bottom Tubes, 1.85 ml, L×W×H 5.0×10.0×35.0 mm, L×W×H 12.5×12.5×65.0 mm, 5 mm, UV Quartz
Catalog # 76016-384
Marketsource
Supplier: FIREFLYSCI, INC.
Supplier #: 501UV5
Jump to:
Product Details & Documents
Type 501 cuvette is a flow through cell with inlet and outlet tubes on the top and bottom of the cell.
- Highly accurate results, only need to test sample once
- Accuracy and high quality: Firefly cuvettes are made with the best quality quartz and glass material available
- Made by hand, ensuring high quality optical polishing with no defects
- Each cell goes through a vigorous inspection process before leaving our factory
- Fire-fused to ensure that cuvettes are robust and durable
- Available in UV quartz and IR quartz
- Light paths from 5 to 10 mm available
- Two windows optically polished.
- Inlet/outlet tubes: 5O.D.×3I.D.×10L mm
- Tubes are made of quartz
- Flows through with top and bottom tubes
Spectrophotometer cells with macro capacities.
Specifications
- Capacity:1.85 ml
- Description:Flow-Through Cell with Top and Bottom Tubes
- Material:UV Quartz
- Pathlength:5 mm
- External dimensions:L×W×H 12.5×12.5×65.0 mm
- Internal dimensions:L×W×H 5.0×10.0×35.0 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



