Triangular Fluorescence Cell with PTFE Stopper (Lightpath: 10 mm), Type 82
1.750 ml, L×W×H 10×10×45 mm, L×W×H 12.5×12.5×49 mm, 10 mm, IR Quartz (220 - 3500 nm)
Catalog # 76016-344
Marketsource
Supplier: FIREFLYSCI, INC.
Supplier #: 82IR10
Triangular Fluorescence Cell with PTFE Stopper (Lightpath: 10 mm), Type 82
Catalog # 76016-344
Supplier: FIREFLYSCI, INC.
Marketsource
Jump to:
Product Details & Documents
Triangular fluorescence cell with PTFE stopper.
- Fire fused to ensure the best bonding
- Different materials available: UV Quartz and IR Quartz
- Available in 10 mm lightpath
- Angles: 45º×45º×90º
- Comes with PTFE stopper.
Three windows and the base are optically polished.
Specifications
- Capacity:1.750 ml
- Material:IR Quartz (220 - 3500 nm)
- Lightpath:10 mm
- External dimensions:L×W×H 12.5×12.5×49 mm
- Internal dimensions:L×W×H 10×10×45 mm



