Triangular Fluorescence Cell (Lightpath: 10 mm), Type 81
1.750 ml, L×W×H 10×10×45 mm, L×W×H 12.5×12.5×45 mm, 10 mm, IR quartz (220 - 3500 nm)
Catalog # 76016-340
Marketsource
Supplier: FIREFLYSCI, INC.
Supplier #: 81IR10
Triangular Fluorescence Cell (Lightpath: 10 mm), Type 81
Catalog # 76016-340
Supplier: FIREFLYSCI, INC.
Marketsource
Jump to:
Product Details & Documents
Triangular fluorescence cell with open top.
- Fire fused to ensure the best bonding
- Different materials available: UV quartz and IR quartz
- Available in 10mm lightpath
- Angles: 45×45×90°
Three windows and the base are optically polished.
Specifications
- Capacity:1.750 ml
- Material:IR quartz (220 - 3500 nm)
- Lightpath:10 mm
- External dimensions:L×W×H 12.5×12.5×45 mm
- Internal dimensions:L×W×H 10×10×45 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



