Order Entry
Canada
Orders LinkContactUsLinkComponent
Triangular Fluorescence Cell (Lightpath: 10 mm), Type 81

Triangular Fluorescence Cell (Lightpath: 10 mm), Type 81

1.750 ml, L×W×H 10×10×45 mm, L×W×H 12.5×12.5×45 mm, 10 mm, UV quartz (190 - 2500 nm)
Catalog # 76016-338
Supplier:   FIREFLYSCI, INC.
Supplier #:  81UV10
Triangular Fluorescence Cell (Lightpath: 10 mm), Type 81
Catalog # 76016-338
Supplier:  FIREFLYSCI, INC.
Triangular Fluorescence Cell (Lightpath: 10 mm), Type 81
Triangular Fluorescence Cell (Lightpath: 10 mm), Type 81

1.750 ml, L×W×H 10×10×45 mm, L×W×H 12.5×12.5×45 mm, 10 mm, UV quartz (190 - 2500 nm)

Price
$1,216.73
Log in for availability
Each
Product Details & Documents

Triangular fluorescence cell with open top.

  • Fire fused to ensure the best bonding
  • Different materials available: UV quartz and IR quartz
  • Available in 10mm lightpath
  • Angles: 45×45×90°

Three windows and the base are optically polished.

Specifications
  • Capacity:
    1.750 ml
  • Material:
    UV quartz (190 - 2500 nm)
  • Lightpath:
    10 mm
  • External dimensions:
    L×W×H 12.5×12.5×45 mm
  • Internal dimensions:
    L×W×H 10×10×45 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.