Micro Demountable Flow Through Cells, FireflySci
Product Details & Documents
Firefly's Type 49 demountable flow through cell with sides tubes enables a constant flow through the observation chamber.
- Highly accurate results, only need to test sample once
- Made by hand, ensuring high quality optical polishing with no defects
- Fire-fused to ensure that cuvettes are robust and durable
- Available in UV Quartz and IR Quartz
- Two windows polished
- Inlet/ Outlet tubes: 5O.D.×3I.D.×15L mm
- Height is without tubes
- Lightpaths from 0.1–2mm available
- Tubes are made of quartz
- Thickness of cover slide is 1.25mm
- O-demountable flow-through spectrophotometer cuvette
Firefly cuvettes are made with the best quality quartz and glass material available. Excellent transmission values. A variety of flow through cells in different configurations for spectrophotometric experiments where a constantly flowing sample can be passed through the observation chamber. The demountable slides enables a user to insert a small sample and reassemble the cuvette. Each cell goes through a vigorous inspection process before leaving our factory.
: Cuvettes must be scrupulously clean. Optical surfaces should not be touched as oil smudges are difficult to remove. Purity of solvents used for sample and cleaning is important. Only distilled water or spectrophotometric grade solvents should be used to avoid contamination from impure solvents. As soon as possible after use, cuvettes should be rinsed and soaked in distilled water.
Specifications
- Capacity:0.30 ml
- Description:O-Demountable Cuvette With Removable Window
- Material:UV Quartz
- Pathlength:1.0 mm
- External dimensions:L×W×H 3.5×12.5×45.0 mm
- Internal dimensions:L×W×H 1.00×9.0×38.0 mm



