Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Flow Through Cells with Side Tubes, FireflySci

3000 µl, L×W×H 10.00×9.0×38.0 mm, L×W×H 12.5×12.5×45.0 mm, 10 mm, UV Quartz
Catalog # 76016-176
Marketsource
Supplier:   FIREFLYSCI, INC.
 :  48UV10
Flow Through Cells with Side Tubes, FireflySci
Catalog # 76016-176
Supplier:  FIREFLYSCI, INC.
Marketsource
Flow Through Cells with Side Tubes, FireflySci
Flow Through Cells with Side Tubes, FireflySci

3000 µl, L×W×H 10.00×9.0×38.0 mm, L×W×H 12.5×12.5×45.0 mm, 10 mm, UV Quartz

Price
$1,002.92
Log in for availability
Each
 
Product Details & Documents

High-quality flow through cells in a variety of material types and are a great value.

  • Comes in several different materials including UV quartz and IR quartz
  • Two windows polished
  • Inlet/Outlet tubes: 5O.D.×3I.D.×15L mm
  • Height is without tubes
  • Lightpaths from 0.1 to 2 mm available
  • Tubes are made of quartz
  • Oval-shaped flow channel

Firefly's Type 48 flow through cell with sides tubes enables a constant flow through the observation chamber. Highly accurate results, only need to test sample once. Firefly cuvettes are made with the best quality quartz and glass material available. Excellent transmission values. Made by hand, ensuring high quality optical polishing with no defects.

Each cell goes through a vigorous inspection process before leaving the factory. Fire-fused to ensure that cuvettes are robust and durable.

 : Meets ASTM standards. EN 342

 : Accessories not included.

Specifications
  • Volume:
    3000 µl
  • Material:
    UV Quartz
  • Pathlength:
    10 mm
  • External dimensions:
    L×W×H 12.5×12.5×45.0 mm
  • Internal dimensions:
    L×W×H 10.00×9.0×38.0 mm