Order Entry
Canada
Orders LinkContactUsLinkComponent
Hardshell Plastic Cuvette Cases, Type P

Hardshell Plastic Cuvette Cases, Type P

Cuvette case for 45 mm cells, Polyfoam
Catalog # 76016-134
Hardshell Plastic Cuvette Cases, Type P
Catalog # 76016-134
Supplier:  
Hardshell Plastic Cuvette Cases, Type P
Hardshell Plastic Cuvette Cases, Type P

Cuvette case for 45 mm cells, Polyfoam

Discontinued
Product Details & Documents

Cuvette cases hold 4 cells up to 10 mm L/P each, or two 20 mm L/P cells, or one 50 mm L/P cell.

  • Black opaque finish
Specifications
  • Description:
    Cuvette case for 45 mm cells
  • Material:
    Polyfoam