Order Entry
Canada
Orders LinkContactUsLinkComponent
Macro Cuvettes, Type 11, FireFlySci

Macro Cuvettes, Type 11, FireFlySci

14.0 ml, 40 mm, Glass cap
Catalog # 76015-366
Marketsource
Supplier:   FIREFLYSCI, INC.
Supplier #:  11IR40
Macro Cuvettes, Type 11, FireFlySci
Catalog # 76015-366
Supplier:  FIREFLYSCI, INC.
Marketsource
Macro Cuvettes, Type 11, FireFlySci
Macro Cuvettes, Type 11, FireFlySci

14.0 ml, 40 mm, Glass cap

Price
1 197,92 $
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

FireflySci's Type 11 cuvette comes standard with a glass cap, which provides an airtight seal, ensured by the ground finish on the inside of the cap and the top of the cuvette.

  • Hand made ensuring the highest quality optical polish with no defects
  • Firefly cuvettes are guaranteed to give high optical transmission
  • Fire fused to ensure the best bonding
  • Several different materials available: (Optical Glass, UV Quartz, IR Quartz)
  • Lightpaths from 1 mm up to 50 mm available
  • Two windows optically polished

The cap is polished, which enables optical transmission.

Every cell is thoroughly inspected before leaving the factory.

Delivery information: Includes airtight glass cap.

Specifications
  • Cap type:
    Glass cap
  • Volume:
    14.0 ml
  • Lightpath:
    40 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.