Macro Cuvettes, Type 11, FireFlySci
0.40 ml, 1 mm, Glass cap
Catalog # 76015-342
Supplier: FIREFLYSCI, INC.
: 11UV1
Jump to:
Product Details & Documents
FireflySci's Type 11 cuvette comes standard with a glass cap, which provides an airtight seal, ensured by the ground finish on the inside of the cap and the top of the cuvette.
- Hand made ensuring the highest quality optical polish with no defects
- Firefly cuvettes are guaranteed to give high optical transmission
- Fire fused to ensure the best bonding
- Several different materials available: (Optical Glass, UV Quartz, IR Quartz)
- Lightpaths from 1 mm up to 50 mm available
- Two windows optically polished
The cap is polished, which enables optical transmission.
Every cell is thoroughly inspected before leaving the factory.
: Includes airtight glass cap.
Specifications
- Cap type:Glass cap
- Volume:0.40 ml
- Lightpath:1 mm



