Macro Cuvettes, Type 11, FireFlySci
7.00 ml, 20 mm, Glass cap
76015-336
Marketsource
Supplier #: 11G20
FireflySci's Type 11 cuvette comes standard with a glass cap, which provides an airtight seal, ensured by the ground finish on the inside of the cap and the top of the cuvette.
- Hand made ensuring the highest quality optical polish with no defects
- Firefly cuvettes are guaranteed to give high optical transmission
- Fire fused to ensure the best bonding
- Several different materials available: (Optical Glass, UV Quartz, IR Quartz)
- Lightpaths from 1 mm up to 50 mm available
- Two windows optically polished
The cap is polished, which enables optical transmission.
Every cell is thoroughly inspected before leaving the factory.
Delivery information: Includes airtight glass cap.
- Cap type:Glass cap
- Volume:7.00 ml
- Lightpath:20 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



