Semi-Micro Cuvettes, Fireflysci
Cuvette, Outer Length: 22.5 mm, 2.800 ml, 45 mm, 12.5 mm, 20 mm, PTFE
Catalog # 76015-232
Marketsource
Supplier: FIREFLYSCI, INC.
Supplier #: 9UV20
Jump to:
Product Details & Documents
Standard Semi-micro spectrophotometer cuvette with PTFE Cover.
- Gives highly accurate results, only need to test sample once
- Comes in several different materials: Optical Glass, UV Quartz, IR Quartz
- Excellent transmission values
- Fire-fused to ensure that cuvettes are robust and durable
Delivery information: Lightpaths from 5 – 100 mm are available.
Specifications
- Capacity:2.800 ml
- Description:Cuvette, Outer Length: 22.5 mm
- Lightpath:20 mm
- Cover type:PTFE
- Outer height:45 mm
- Outer width:12.5 mm



