Macro Open Bottom Fluorescence Flow Through Cells, FireflySci
4.000 ml, L×W×H 10×10×40 mm, L×W×H 12.5×12.5×40.0 mm, 10 mm, Optical Glass
Catalog # 76015-178
Supplier: FIREFLYSCI, INC.
Supplier #: 3FTG10
Macro Open Bottom Fluorescence Flow Through Cells, FireflySci
Catalog # 76015-178
Supplier: FIREFLYSCI, INC.
Jump to:
Product Details & Documents
High-quality macro open bottom fluorescence flow through are of a great value.
- Comes in several different materials: (Optical Glass, UV quartz, IR quartz)
- Available in 10 mm lightpath
- Four windows optically polished
- Both ends are open
Fire-fused to ensure that cuvettes are robust and durable. Highly accurate results, only need to test sample once. These cuvettes are made with the best quality quartz and glass material available. Excellent transmission values. Made by hand, ensuring high quality optical polishing with no defects. Each cell goes through a rigorous inspection process before leaving the factory.
Specifications
- Volume:4.000 ml
- Material:Optical Glass
- Pathlength:10 mm
- External dimensions:L×W×H 12.5×12.5×40.0 mm
- Internal dimensions:L×W×H 10×10×40 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



