Storage Bins
ESD stacking bin set (Two SOVE1525-6 and two SOVE1520-6), Black, PP, Pack of 4, (2) 9.84×5.87×5.12" and (2) 7.56×5.87×4.13"
Catalog # 76015-034
Supplier: Treston
: SBS4-2ESD
Jump to:
Product Details & Documents
These high quality, durable Treston bins have been designed for daily use in stores, production facilities and warehouses.
- Straight sides ensure an efficient use of space
- Multiple color options make finding the right item easy
- Open front provides easy access
- Corrugated base helps retrieve contents, especially smaller sized and flat objects
: Labels and dividers sold separately, (translucent plastic), labels and blanking piece FP-6M to produce flat surface for adhesive barcode labels on inside rear wall of bins. Contact Avantor representative for more information. Installation is required. Assembly videos available.
Specifications
- Color:Black
- Description:ESD stacking bin set (Two SOVE1525-6 and two SOVE1520-6)
- Dimensions:(2) 9.84×5.87×5.12" and (2) 7.56×5.87×4.13"
- Material:PP
- Size:Pack of 4



