Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Round Bottom Flask, 2 Necks, Parallel

VWR® Round Bottom Flask, 2 Necks, Parallel

100 ml, 118 mm, 64 mm, 24/40, 24/40
Catalog # 76012-802
Supplier:   VWR International
VWR® Round Bottom Flask, 2 Necks, Parallel
Catalog # 76012-802
Supplier:  VWR International
VWR® Round Bottom Flask, 2 Necks, Parallel
VWR® Round Bottom Flask, 2 Necks, Parallel

100 ml, 118 mm, 64 mm, 24/40, 24/40

Price
$45.46
New Customer Promotional Price
Log in for availability
Pack of 1 Case of 4
Product Details & Documents

Durable round bottom flasks with 2 parallel necks.

  • Good temperature resistance
  • Chemically resistant
  • Uniform wall thickness

Manufactured from ASTM E438 Type 1 Class A borosilicate 33 expansion glass. The flasks feature uniform wall thickness which makes them ideal for heating.

Documents

Specifications
  • Ext.Ø:
    64 mm
  • Capacity:
    100 ml
  • Height:
    118 mm
  • Center neck [ST] joint:
    24/40
  • Side neck ST joints:
    24/40