VWR® Round Bottom Flask, 2 Necks, Angled
1000 ml, 185 mm, 130 mm, 24/40, 24/40
Supplier: VWR International
Jump to:
Product Details & Documents
Durable round bottom flasks with 2 necks at an angle.
- Good temperature resistance
- Chemically resistant
- Uniform wall thickness
Manufactured from ASTM E438 Type 1 Class A borosilicate 3.3 expansion glass. The flasks feature uniform wall thickness which makes them ideal for heating.
Documents
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:130 mm
- Capacity:1000 ml
- Height:185 mm
- Center neck [ST] joint:24/40
- Side neck ST joints:24/40



