Order Entry
Canada
Orders LinkContactUsLinkComponent
 

VWR® Basic Industrial Aprons

VWR® Basic protection industrial apron, White, Universal, 47.25×27.5"
Catalog # 76008-556
Supplier:   VWR International
VWR® Basic Industrial Aprons
Catalog # 76008-556
Supplier:  VWR International
VWR® Basic Industrial Aprons
VWR® Basic Industrial Aprons

VWR® Basic protection industrial apron, White, Universal, 47.25×27.5"

Price
$209.55
Prix promotionnel pour les nouveaux clients
Log in pour la disponibilité
Case of 1,000
Product Details & Documents

Basic Industrial Aprons provide lightweight, disposable protection for general-purpose tasks in cleanroom, food processing, and industrial environments. Made from polyethylene (PE) film, they offer splash resistance, easy wear, and cost-effective coverage for clothing. Available in multiple sizes and thicknesses (typically 0.02 mm), these aprons are ideal for low-risk applications requiring hygiene and contamination control.

  • Polyethylene (PE) film material for lightweight, disposable protection

  • 0.02 mm (20 µm) thickness for basic splash resistance

    Simple bib style for full front coverage

    Easy to wear for extended periods without restricting movement

    Ideal for low-risk environments

    Reduce contamination risk in cleanrooms, food handling and general industry

    Available in bulk (blocked or loose) packaging for high-volume use

    Bulk packaging supports fast distribution in high-turnover settings

In high‑throughput environments where hygiene, speed, and cost control matter, the basic industrial apron offers pragmatic, front‑line protection. Manufactured from polyethylene (PE) film, these aprons create a lightweight, disposable barrier against splashes, drips, and light debris. They are ideal for general‑purpose tasks across food processing, laboratories, warehousing, janitorial work, and visitor PPE programs. PE aprons are favored because they are easy to don, cost‑effective in bulk, and minimize laundering and cross‑contamination risks associated with reusable garments.

 : Tested and manufactured in an ISO certified facility under stringent process controls to ensure that each product meets exacting quality standards and performs to specification. Products are validated through independent lab testing.

 : 10 pieces/polybag and 150 pieces/carton.

Spécifications
  • Clothing Size:
    Universal
  • Color:
    White
  • Description:
    VWR® Basic protection industrial apron
  • W×L:
    47.25×27.5"
  • Thickness:
    20 µm
  • Cat. No.:
    76008-556
  • Cleanroom class:
    10000/ISO 7
  • Sleeve or leg length:
    Long
  • Garment application:
    Cleanroom|Industrial|Laboratory|Medical|General Purpose
  • Gender:
    Unisex
  • Pockets:
    Without pockets
  • Closure type:
    Back fastening
  • Fabric:
    Polyethylene
  • Particle shedding (Helmke Drum):
    Level II
  • Water resistance:
    Zero penetration