Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Basic Protection Beard Covers

VWR® Basic Protection Beard Covers

VWR® Basic protection beard cover, White, Universal, 22×43 cm
Catalog # 76008-554
Supplier:   VWR International
VWR® Basic Protection Beard Covers
Catalog # 76008-554
Supplier:  VWR International
VWR® Basic Protection Beard Covers
VWR® Basic Protection Beard Covers

VWR® Basic protection beard cover, White, Universal, 22×43 cm

Price
79,75 $
New Customer Promotional Price
Log in for availability
Case of 1,000
Product Details & Documents

Lightweight and breathable beard covers designed for contamination control in cleanroom and laboratory environments. Made from durable non-woven material, they provide secure coverage for facial hair, reducing particulate risk.

  • Available in SPP or nylon for lightweight, breathable coverage

    Disposable, single-use design helps maintain hygiene and reduces contamination risk

    Effectively covers facial hair to prevent particulate shedding in controlled environments

    Elastic headband provides a secure and comfortable fit for all-day wear

    Latex-free formulation is safe for individuals with latex sensitivities

    Non sterile design is suitable for general cleanroom, lab, and food processing applications

VWR® Basic Protection Beard Covers provide lightweight, breathable coverage to help maintain hygiene and reduce contamination risks in cleanroom, laboratory, and food-handling environments. Made from durable non-woven materials, these disposable beard covers offer full facial hair coverage and feature an elastic headband for a secure, comfortable fit. Latex-free and designed for single-use, they support compliance with cleanliness standards while offering a cost-effective solution for controlled environments.

Certifications: Tested and manufactured in an ISO certified facility under stringent process controls to ensure that each product meets exacting quality standards and performs to specification. Products are validated through independent lab testing.

Packaging: Beard covers are packaged 100 pieces per bag, 10 bags per case.

Specifications
  • Clothing Size:
    Universal
  • Color:
    White
  • Description:
    VWR® Basic protection beard cover
  • W×L:
    22×43 cm
  • Cat. No.:
    76008-554
  • Cleanroom class:
    10000/ISO 7
  • Garment application:
    Food|Industrial|General Purpose|Laboratory
  • Gender:
    Unisex
  • Fabric:
    Spunbound polypropylene
  • Particle shedding (Helmke Drum):
    Level II
  • Weight:
    10.0 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.