VWR® Basic Industrial SPP Bouffants
Product Details & Documents
VWR® Basic SPP Bouffant Caps provide lightweight, breathable head coverage for controlled environments. Made from durable SPP, these caps are designed to minimize contamination by keeping hair securely contained. The non-linting material helps maintain cleanroom integrity, while the elastic closure ensures a comfortable, secure fit for various head sizes.
Durable SPP material provides long-lasting performance
- Lightweight and breathable SPP ensures comfort during extended wear
- Non-linting design maintains cleanroom and controlled environment integrity
- Elastic closure provides a secure and comfortable fit for various head sizes
- Latex-free construction is safe for users with latex sensitivities
- Cost-effective disposable solution; eliminates laundering and reduces risk of cross-contamination
- Lot-controlled production ensures consistency and compliance
VWR® Basic SPP Bouffant Caps are designed to provide reliable head coverage in cleanrooms, laboratories, and other controlled environments where contamination control is essential. Made from durable SPP, these caps offer a lightweight and breathable solution that ensures comfort during extended wear. The non-linting material helps maintain the integrity of sensitive environments by minimizing particle generation, making them ideal for applications requiring strict cleanliness standards.
Each cap features an elastic closure that provides a secure and comfortable fit for various head sizes, ensuring convenience and ease of use. Latex-free construction makes these bouffant caps suitable for individuals with latex sensitivities, while their disposable design offers a cost-effective alternative to reusable headwear, reducing laundering requirements and contamination risks. Manufactured in ISO-certified facilities and lot-controlled for consistent quality, VWR® Basic SPP Bouffant Caps deliver dependable performance for contamination-sensitive operations.
Packaging: Bouffant caps are packaged 1000 per case.
Documents
Specifications
- Ø:21"
- Color:Blue
- Cat. No.:76008-518
- Cleanroom class:10000/ISO 7
- Garment application:Cleanroom|Industrial|Laboratory|Food
- Gender:Unisex
- Fabric:Spunbound polypropylene
- Particle shedding (Helmke Drum):Level II
- Water resistance:First line barrier
- Weight:9 g/m²
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



