Order Entry
Canada
Orders LinkContactUsLinkComponent
VertiKlean® MAX™ Mop Wipe System

VertiKlean® MAX™ Mop Wipe System

Quiltec® Mop wipes, 100% polyester quilted, 25.4×43 cm (10×17"), 20/Bag, 12 Bags/Case
Catalog # 76006-334
Supplier:   CONTEC, INC. MX
Supplier #:  LWQT0100
VertiKlean® MAX™ Mop Wipe System
Catalog # 76006-334
Supplier:  CONTEC, INC. MX
VertiKlean® MAX™ Mop Wipe System
VertiKlean® MAX™ Mop Wipe System

Quiltec® Mop wipes, 100% polyester quilted, 25.4×43 cm (10×17"), 20/Bag, 12 Bags/Case

Price
$714.66
New Customer Promotional Price
Log in for availability
Case of 240
Product Details & Documents

The VertiKlean® MAX™ Mop Wipe System offers a quick and easy solution to mopping floors, walls, and other flat surfaces in any controlled environment. This versatile mop works with a variety of Contec® mop wipe covers, enabling the user to customize the mop to the cleaning task.

  • Stainless steel frame is chemical resistant
  • Autoclavable; can be sterilized by most common methods including gamma irradiation, ethylene oxide, or autoclave (recommended cycle is 121°C for 30 minutes)
  • Easy to attach and remove mop covers
  • Variety of fabric options available
  • Removes contaminants easily from the environment
  • Extends the life of the VertiKlean® MAX™ foam mop head
  • Presaturated wipe covers eliminate the need for a bucket and wringer
  • Slim profile allows easy access to confined spaces for efficient cleaning and disinfection
  • Thin, lightweight design makes it easy to clean floors, walls, and ceilings

Dry and presaturated single-use wipes fit over the VertiKlean® MAX™ foam mop head and QuickConnect frame to remove contamination such as powder, dirt, and dust from floors, walls, and ceilings. The VertiKlean® MAX™ Mop Wipe System provides excellent surface contact and conformity.

It can be used to apply disinfectant solutions to surfaces when used with a bucket and wringer. Most importantly, when used for disinfection, the mop wipe covers entrap microorganisms, enabling them to be removed from the environment with each change of wipe cover.

 : Presaturated or dry wipes are available

Specifications
  • Description:
    Quiltec® Mop wipes, 100% polyester quilted
  • Size:
    25.4×43 cm (10×17")
  • Packed:
    20/Bag, 12 Bags/Case