VWR® Screw Cap Erlenmeyer Flasks
2000 ml, 100 ml, 600 - 2000 ml, 280 mm, 164 mm, 38 - 430
Supplier: VWR International
Jump to:
Product Details & Documents
High-quality screw cap flasks featuring ASTM 438 standard and are a great value.
- Borosilicate 3.3 glass
- Class A standard
- Type 1 conical flasks
- Conical shape
- Caps with screw thread finish
- Polypropylene screw cap and PTFE liner
These Erlenmeyer flasks are used to measure, mix, or hold fluids, chemicals, or culture media. They may also be used with other culturing techniques.
Certifications: VWR® Erlenmeyer flasks standard specifications for erlenmeyer flasks are defined in the standards; ASTM E1404, DIN 12385, ISO 1773, ISO 4797, and ISO 24450.
Documents
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:164 mm
- Graduation Interval:100 ml
- Graduation Range:600 - 2000 ml
- Capacity:2000 ml
- Height:280 mm
- Thread:38 - 430
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



