Dissecting Scissors, Sklar
Product Details & Documents
All Sklar instruments are industry standard.
- Reusable
- Nonsterile
Specifications
- Description:Dissecting Scissors, Round Handle
- Length:150 mm (6")
- Material:Stainless steel
- Curvature:Straight
- Blade type:Blunt/Blunt
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



