Robotics Cabinet
Robotics tote cabinet, Maple, 53", 50", 24", 53"
Catalog # 470226-044
Supplier: Diversified Woodcrafts
Supplier #: XT-5024M
Jump to:
Product Details & Documents
Mobile storage for your large robotics projects
- 4" Heavy duty locking swivel casters
- SEFA compliant and MAS Certified Green
- Finished with a durable earth-friendly UV finish
- Limited Lifetime Warranty
- Made in the USA
A mobile storage cabinet designed to work perfectly to store your robotics tote trays (totes not included). The cabinet is made of maple plywood and has swinging doors that are outfitted 3 point locking handles for security. The interior has adjustable shelves for versatile storage. The cabinet rolls easily on heavy duty locking casters.
Specifications
- Depth:24"
- Width:50"
- Description:Robotics tote cabinet
- Height:53"
- Length:53"
- Material:Maple
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



