Robotics Cabinet
Robotics cabinet, Maple, 53", 36", 24", 53"
Catalog # 470226-042
Supplier: Diversified Woodcrafts
Supplier #: XT-3624M
Jump to:
Product Details & Documents
Mobile storage for your large robotics projects
- 4" Heavy duty locking swivel casters
- SEFA compliant and MAS Certified Green
- Finished with a durable earth-friendly UV finish
- Limited Lifetime Warranty
- Made in the USA
A mobile storage cabinet designed to work perfectly to store your robotics tote trays (totes not included). The cabinet is made of maple plywood and has swinging doors that are outfitted 3 point locking handles for security. The interior has adjustable shelves for versatile storage. The cabinet rolls easily on heavy duty locking casters.
Specifications
- Depth:24"
- Width:36"
- Description:Robotics cabinet
- Height:53"
- Length:53"
- Material:Maple



