Cubby Cabinets
Cubby cabinet with 12 equal openings, Maple, 36", 36", 15", 51"
470225-990
: CC-3615-51M
Display or store projects for your Stem lab and Makerspace
- SEFA compliant and MAS Certified Green
- Finishing the desk is rubber base molding and a durable chemical resistant UV finish
- Limited Lifetime Warranty
- Made in the U.S.A.
- The back is designed to be anchored to a wall for stability
A great way to store materials in your classroom. These cubby units are available in both oak and maple veneer and can be ordered in sections from one to four. Each section contains four cubbies, which measure: 10.5"W x 14"D x 10.5"H. The sections are divided with 3/4" veneered plywood and finished with a hard, UV finish. The back is designed to be anchored to a wall for stability. Black rubber base molding gives the cubby unit a finished look.
- Depth:15"
- Width:36"
- Description:Cubby cabinet with 12 equal openings
- Height:51"
- Length:36"
- Material:Maple



