Scissors, Fine, Excelta Corp®
Scissors, long blade, 2 star quality, 4.63" (116 mm), Stainless steel AISI 440, 47.5 mm (1.87"), Curved
Catalog # 75880-910
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
SCISSOR KEVLAR Catalog #94024-214
Product 94024-214 is similar to 75880-910 but manufacturer and specifications may vary.
Product Details & Documents
These high quality scissors are designed for delicate work and close tolerance cutting.
- Cleanroom safe, stainless steel
- Variety of blade lengths
These stainless steel scissors offer fine blades for clean cutting. They are all made of AISI 440 stainless steel. They are offered in a variety of blade lengths.
Specifications
- Description:Scissors, long blade, 2 star quality
- Length:4.63" (116 mm)
- Material:Stainless steel AISI 440
- Curvature:Curved
- Blade length:47.5 mm (1.87")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



