Replacement Tips, Excelta Corp®
Replacement tips for 759D-RT, 3 star quality, Carbon fiber tips, 0.45 mm (0.018"), 0.06" (1.5 mm), 40° curved
Catalog # 75880-638
Jump to:
Discontinued
Product Details & Documents
High-quality forcep tips.
- High rigidity, excellent tensile and flexural strength.
These soft replacement tips are made of a Carbofib™ material which is a polymer based material with 30% carbon fibers added. The working temperature is 249 °F. Carbofib™ has very high rigidity, excellent tensile and flexural strength, and fatigue and creep resistance. The tips are conductive (102 ohms/sq). Each includes 4 screws and 2 tips.
Specifications
- Description:Replacement tips for 759D-RT, 3 star quality
- Material:Carbon fiber tips
- Curvature:40° curved
- Tip width:0.06" (1.5 mm)
- Tip length:0.45 mm (0.018")



