National Basic Sensor® Temperature Sensor with Dual Sensor Probe, Ace Glass
K Dual Sensor Probe with Inconel Sheath, 1/4", 12", 72", SMP
Catalog # 75877-682
Supplier: Ace Glass
Fournisseur #: 12144-22
National Basic Sensor® Temperature Sensor with Dual Sensor Probe, Ace Glass
Catalog # 75877-682
Supplier: Ace Glass
Jump to:
Product Details & Documents
Temperature sensor with two 72-inch SMP leads, for use with limit controllers, or for sending data to two different temperature devices simultaneously.
- Maximum sheath temperature: 550 °C
- 72-inch SMP leads
Inconel sheaths offer corrosion resistance and good high-temperature strength.
Spécifications
- Ø:1/4"
- Description:K Dual Sensor Probe with Inconel Sheath
- Length:12"
- Cable length:72"
- Connector:SMP
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



