S18 Brightfield Stage Micrometer, Electron Microscopy Sciences
Product Details & Documents
Ideal if used with both metric and English measurements.
- Dual Scales of 25 mm or 1 inch
- Graduated Divisions
- High Definition, chrome on glass image
S18 Brightfield Stage Micrometer: Graduated Metric and English Scales for the calibration of measurement instruments across a wide range of magnifications.
This flexible graduated scale stage micrometer is suitable for low magnification, stereo inspection microscopes to higher magnification compound microscopes.
The scales are centered on all glass slide 76 × 25 × 1.5 mm thick.
Specifications
- Description:Micrometer S18
- Certification:Graticules
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



