JEOL SEM Mount, Electron Microscopy Sciences
SEM Mount JEOL, 50 x 10 mm, Aluminum
Catalog # 103306-182
Supplier: Electron Microscopy Sciences
Supplier #: 75708
JEOL SEM Mount, Electron Microscopy Sciences
Catalog # 103306-182
Supplier: Electron Microscopy Sciences
Jump to:
Product Details & Documents
We offer a complete line of SEM specimen mounts.
- For scanning electron microscopy
- Standard lathe finish and economically priced
- Made from ultra-pure aluminum
Head: 50 mm diameter
Specifications
- Description:SEM Mount JEOL
- Material:Aluminum
- Size:50 x 10 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



